Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD72H200
Zoro # G810987499
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Belt Width 2 in
- Material Fabrication Cast
- Standards REACH, RoHS
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD72H200
- Zoro # G810987499
- UPC # 00195057629769
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
Face Width | 2.343 in |
Pitch Diameter | 11.459 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 11.405 in |
For Bushing Size | SF |
Overall Width | 2 11/32 in |
For Belt Trade Size | H |
Details
Material | Cast Iron |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 72 |
Weight | 19.95 lb |
Item | TRAP Timing Belt Pulley |
Number of Flanges | 0 |
Pitch | 0.5 in |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 72, Outside Diameter 11.405 in, Pitch 0.5 in, Pitch Diameter 11.459 in, Face Width 2.343 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6004 2Z/C3, Single Row Ball Brgs, 6004 2ZC3 (6004 2Z/C3)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- EQUAL-I-ZER Equal-i-zer 91-00-4250 High Performance Lubricant - 4 oz. (91-00-4250)
- CENTURY Condenser Fan Motor, 1/3 to 1/6HP, 1075rpm (ORM5458BU)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- Zoro Select Pulleys & Sheaves