Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD60H300
Zoro # G610987507
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Weight 19.6 lb
- For Belt Series H
- For Belt Width 3 in
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD60H300
- Zoro # G610987507
- UPC # 00195057630369
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 3 in |
For Belt Trade Size | H |
Face Width | 3.375 in |
For Bushing Size | SF |
Outside Diameter | 9.495 in |
Overall Width | 3 3/8 in |
Pitch Diameter | 9.549 in |
Minimum Bore Diameter | 1/2 in |
Details
Tooth Shape | Trapezoidal |
Weight | 19.6 lb |
For Belt Series | H |
Number of Teeth | 60 |
Pitch | 0.5 in |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Material | Cast Iron |
Number of Flanges | 0 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 0.5 in Trapezoidal Pitch |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 9.495 in, Pitch 0.5 in, Pitch Diameter 9.549 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT204010, Pressure Line, 10 micron, Outside-In (MF0058518)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- Zoro Select Pulleys & Sheaves