Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD48H300
Zoro # G610987682
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bushing Size SF
- For Belt Width 3 in
- Finish Black Oxide
- Outside Diameter 7.867 in
- Face Width 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48H300
- Zoro # G610987682
- UPC # 00195057630352
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SF |
For Belt Width | 3 in |
Outside Diameter | 7.867 in |
Face Width | 3.375 in |
For Belt Trade Size | H |
Pitch Diameter | 7.639 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 3 3/8 in |
Details
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | H |
Standards | REACH, RoHS |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 18.49 lb |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Number of Teeth | 48 |
Material | Cast Iron |
Tooth Shape | Trapezoidal |
For Use With | 0.5 in Trapezoidal Pitch |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 7.867 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- WESTWARD Pump, Air Treadle (5ML66)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- Zoro Select Timing Belt Pulleys