Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD48H200
Zoro # G510987645
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.5 in Trapezoidal Pitch
- Weight 15.32 lb
- Number of Teeth 48
- Pitch Diameter 7.639 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD48H200
- Zoro # G510987645
- UPC # 00195057629745
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 7.639 in |
Overall Width | 2 11/32 in |
For Bushing Size | SF |
Face Width | 2.344 in |
For Belt Trade Size | H |
Outside Diameter | 7.867 in |
For Belt Width | 2 in |
Minimum Bore Diameter | 1/2 in |
Details
For Use With | 0.5 in Trapezoidal Pitch |
Weight | 15.32 lb |
Number of Teeth | 48 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Cast Iron |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Tooth Shape | Trapezoidal |
Number of Flanges | 2 |
Pitch | 0.5 in |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SF, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 7.867 in, Pitch 0.5 in, Pitch Diameter 7.639 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- BETA 1 FILTERS Air/Oil Separator replacement for 1615943680 / ATLAS COPCO (B1AS0001025)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- BANDO QD Timing Belt Pulley Ja, P20L100 Ja (P20L100 JA)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- Zoro Select Timing Belt Pulleys