Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD44H200
Zoro # G110987670
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0.5 in Trapezoidal Pitch
- Pitch 0.5 in
- For Belt Width 2 in
- For Belt Trade Size H
- Overall Width 2 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44H200
- Zoro # G110987670
- UPC # 00195057629738
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 2 in |
For Belt Trade Size | H |
Overall Width | 2 11/32 in |
Outside Diameter | 7.231 in |
Minimum Bore Diameter | 1/2 in |
Face Width | 2.344 in |
Pitch Diameter | 7.003 in |
For Bushing Size | SK |
Details
For Use With | 0.5 in Trapezoidal Pitch |
Pitch | 0.5 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Standards | REACH, RoHS |
Weight | 15.62 lb |
Number of Teeth | 44 |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Material | Cast Iron |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 7.231 in, Pitch 0.5 in, Pitch Diameter 7.003 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum (MQCL-6-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 81.5mm Pitch dia. (W-32S-H)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- Zoro Select Pulleys & Sheaves