Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD44H100
Zoro # G210987662
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.231 in
- For Belt Trade Size H
- Finish Black Oxide
- Tooth Shape Trapezoidal
- For Use With 0.5 in Trapezoidal Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD44H100
- Zoro # G210987662
- UPC # 00195057628199
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 7.231 in |
For Belt Trade Size | H |
Face Width | 1.312 in |
For Belt Width | 1 in |
Pitch Diameter | 7.003 in |
Overall Width | 1 5/16 in |
For Bushing Size | SK |
Minimum Bore Diameter | 1/2 in |
Details
Finish | Black Oxide |
Tooth Shape | Trapezoidal |
For Use With | 0.5 in Trapezoidal Pitch |
Material | Cast Iron |
Number of Flanges | 2 |
Number of Teeth | 44 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 10.55 lb |
Pitch | 0.5 in |
Item | TRAP Timing Belt Pulley |
Standards | REACH, RoHS |
For Belt Series | H |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 7.231 in, Pitch 0.5 in, Pitch Diameter 7.003 in, Face Width 1.312 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (14131)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- Zoro Select Timing Belt Pulleys