Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD40H300
Zoro # G510987560
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Number of Teeth 40
- Overall Width 3 3/8 in
- For Use With 0.5 in Trapezoidal Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD40H300
- Zoro # G510987560
- UPC # 00195057630338
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/8 in |
For Bushing Size | SK |
Pitch Diameter | 6.366 in |
For Belt Width | 3 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 6.6 in |
Face Width | 3.375 in |
For Belt Trade Size | H |
Details
Number of Flanges | 2 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 40 |
For Use With | 0.5 in Trapezoidal Pitch |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Weight | 14.48 lb |
Pitch | 0.5 in |
Standards | REACH, RoHS |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 6.6 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- Zoro Select Timing Belt Pulleys