Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD40H200
Zoro # G710987537
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Outside Diameter 6.6 in
- Face Width 2.344 in
- For Belt Width 2 in
- For Use With 0.5 in Trapezoidal Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD40H200
- Zoro # G710987537
- UPC # 00195057629721
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 6.6 in |
Face Width | 2.344 in |
For Belt Width | 2 in |
Pitch Diameter | 6.366 in |
For Belt Trade Size | H |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SK |
Overall Width | 2 11/32 in |
Details
Finish | Black Oxide |
For Use With | 0.5 in Trapezoidal Pitch |
Pitch | 0.5 in |
Item | TRAP Timing Belt Pulley |
For Bushing Type | Quick Detachable |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 11.01 lb |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Number of Flanges | 2 |
Material Fabrication | Cast |
Standards | REACH, RoHS |
Number of Teeth | 40 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 6.6 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (JHA73K)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6308Z)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- Zoro Select Pulleys & Sheaves