Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD40H150
Zoro # G110987601
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Number of Flanges 2
- Minimum Bore Diameter 1/2 in
- Overall Width 1 13/16 in
- Face Width 1.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD40H150
- Zoro # G110987601
- UPC # 00195057628977
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 13/16 in |
Face Width | 1.812 in |
For Belt Width | 1 1/2 in |
Outside Diameter | 6.6 in |
For Belt Trade Size | H |
Pitch Diameter | 6.366 in |
For Bushing Size | SK |
Details
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Number of Flanges | 2 |
Number of Teeth | 40 |
For Use With | 0.5 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
For Belt Series | H |
Weight | 9.83 lb |
Standards | REACH, RoHS |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.5 in |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 6.6 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A1736)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- Zoro Select Timing Belt Pulleys