Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD36H150
Zoro # G410987578
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 13/16 in
- Pitch 0.5 in
- For Belt Width 1 1/2 in
- Standards REACH, RoHS
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36H150
- Zoro # G410987578
- UPC # 00195057628960
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 13/16 in |
For Belt Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SK |
For Belt Trade Size | H |
Outside Diameter | 5.959 in |
Pitch Diameter | 5.73 in |
Face Width | 1.812 in |
Details
Pitch | 0.5 in |
Standards | REACH, RoHS |
Number of Teeth | 36 |
For Use With | 0.5 in Trapezoidal Pitch |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Material | Cast Iron |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 2 |
Weight | 7.28 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Item | TRAP Timing Belt Pulley |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 5.959 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-1/4-B-NPT (U-1/4-B-NPT)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B49)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- Zoro Select Timing Belt Pulleys