Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD36H100
Zoro # G110987557
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Overall Width 1 5/16 in
- For Bushing Type Quick Detachable
- Outside Diameter 5.959 in
- Face Width 1.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD36H100
- Zoro # G110987557
- UPC # 00195057628113
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 5/16 in |
Outside Diameter | 5.959 in |
Face Width | 1.312 in |
For Bushing Size | SK |
For Belt Width | 1 in |
For Belt Trade Size | H |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.73 in |
Details
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Weight | 6.39 lb |
Finish | Black Oxide |
For Use With | 0.5 in Trapezoidal Pitch |
Item | TRAP Timing Belt Pulley |
Pitch | 0.5 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 36 |
Material Fabrication | Cast |
For Belt Series | H |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 5.959 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Face Width 1.312 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size (VIHC12-12F)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- Zoro Select Timing Belt Pulleys