Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD32H200
Zoro # G510987850
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series H
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- For Bushing Size SK
- Number of Flanges 2
- Overall Width 2 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD32H200
- Zoro # G510987850
- UPC # 00195057629707
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SK |
Overall Width | 2 11/32 in |
Face Width | 2.344 in |
For Belt Width | 2 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 5.32 in |
For Belt Trade Size | H |
Pitch Diameter | 5.093 in |
Details
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Material | Cast Iron |
Weight | 5.99 lb |
Pitch | 0.5 in |
Number of Teeth | 32 |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 5.32 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6207 2Z C3HT51)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- Zoro Select Timing Belt Pulleys