Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD32H150
Zoro # G510987812
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Tooth Shape Trapezoidal
- For Belt Trade Size H
- Face Width 1.812 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD32H150
- Zoro # G510987812
- UPC # 00195057628953
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Face Width | 1.812 in |
Minimum Bore Diameter | 1/2 in |
Pitch Diameter | 5.093 in |
Overall Width | 1 13/16 in |
For Bushing Size | SK |
For Belt Width | 1 1/2 in |
Outside Diameter | 5.32 in |
Details
Number of Teeth | 32 |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Weight | 5.23 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Standards | REACH, RoHS |
Finish | Black Oxide |
Material | Cast Iron |
Pitch | 0.5 in |
For Belt Series | H |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Use With | 0.5 in Trapezoidal Pitch |
Material Fabrication | Cast |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 5.32 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 (ASV310F-N01-07S)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- BANDO Power King, M29 (M29)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- Zoro Select Pulleys & Sheaves