Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD30H300
Zoro # G310987791
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Bushing Size SD
- Pitch Diameter 4.775 in
- Overall Width 3 3/8 in
- For Belt Trade Size H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD30H300
- Zoro # G310987791
- UPC # 00195057630307
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SD |
Pitch Diameter | 4.775 in |
Overall Width | 3 3/8 in |
For Belt Trade Size | H |
For Belt Width | 3 in |
Face Width | 3.375 in |
Outside Diameter | 5 in |
Minimum Bore Diameter | 1/2 in |
Details
Material | Cast Iron |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Material Fabrication | Cast |
Weight | 7.47 lb |
Finish | Black Oxide |
Number of Flanges | 2 |
Number of Teeth | 30 |
Standards | REACH, RoHS |
Pitch | 0.5 in |
For Use With | 0.5 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 5 in, Pitch 0.5 in, Pitch Diameter 4.775 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCK.127-ZN-M12-NBR-PC-P (HCK.)
- SPENCE Pneumatic Globe Control Valve, 1 in. (K1TE81136RCAA11)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- Zoro Select Pulleys & Sheaves