Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD28H200
Zoro # G410987783
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.687 in
- For Bushing Size SD
- Face Width 2.344 in
- Material Cast Iron
- For Belt Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD28H200
- Zoro # G410987783
- UPC # 00195057629684
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.687 in |
For Bushing Size | SD |
Face Width | 2.344 in |
For Belt Width | 2 in |
Pitch Diameter | 4.456 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 11/32 in |
For Belt Trade Size | H |
Details
Material | Cast Iron |
For Use With | 0.5 in Trapezoidal Pitch |
Item | TRAP Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Number of Teeth | 28 |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | H |
Pitch | 0.5 in |
Weight | 5.01 lb |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Finish | Black Oxide |
Number of Flanges | 2 |
Material Fabrication | Cast |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- NSK NSK 6204 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6204 2Z)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- Zoro Select Timing Belt Pulleys