Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD28H150
Zoro # G510987805
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- For Belt Width 1 1/2 in
- Number of Teeth 28
- Standards REACH, RoHS
- For Bushing Type Quick Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD28H150
- Zoro # G510987805
- UPC # 00195057628939
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | H |
For Bushing Size | SD |
Outside Diameter | 4.687 in |
Pitch Diameter | 4.456 in |
Face Width | 1.812 in |
Overall Width | 1 13/16 in |
Details
Pitch | 0.5 in |
Number of Teeth | 28 |
Standards | REACH, RoHS |
For Bushing Type | Quick Detachable |
Number of Flanges | 2 |
For Use With | 0.5 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | H |
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Material Fabrication | Cast |
Finish | Black Oxide |
Weight | 4.5 lb |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Brass Nipple, 1/2 In Close (23-0019)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, 56.5mm Pitch dia., Solid (W-140S-MPB)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- Zoro Select Timing Belt Pulleys