Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD26H300
Zoro # G610987781
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Number of Teeth 26
- Material Cast Iron
- Material Fabrication Cast
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD26H300
- Zoro # G610987781
- UPC # 00195057630284
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Overall Width | 3 3/8 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SD |
For Belt Width | 3 in |
Face Width | 3.375 in |
Outside Diameter | 4.369 in |
Pitch Diameter | 4.138 in |
Details
Number of Flanges | 2 |
Number of Teeth | 26 |
Material | Cast Iron |
Material Fabrication | Cast |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
For Belt Series | H |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Standards | REACH, RoHS |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 5.12 lb |
Pitch | 0.5 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- EATON AEROQUIP Hydraulic Hose Fitting, Hose 3/8, 2.30 L (1AA6FJC6)
- BREEZE Clamp 1-5/16 To 2-1/4"Ss (625028551)
- INGERSOLL-RAND Spacer (WF171-8)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- Zoro Select Timing Belt Pulleys