Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD24H300
Zoro # G910987771
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.35 lb
- Overall Width 3 3/8 in
- For Use With 0.5 in Trapezoidal Pitch
- Number of Teeth 24
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD24H300
- Zoro # G910987771
- UPC # 00195057630277
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/8 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 4.05 in |
For Belt Trade Size | H |
Pitch Diameter | 3.82 in |
For Belt Width | 3 in |
For Bushing Size | SD |
Face Width | 3.375 in |
Details
Weight | 4.35 lb |
For Use With | 0.5 in Trapezoidal Pitch |
Number of Teeth | 24 |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
For Belt Series | H |
Finish | Black Oxide |
Standards | REACH, RoHS |
Number of Flanges | 2 |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- POWEREX Pressure Switch, 60-80 psi (CW207547AV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- Zoro Select Pulleys & Sheaves