Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD24H150
Zoro # G410987806
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Standards REACH, RoHS
- For Bushing Size SD
- Tooth Shape Trapezoidal
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD24H150
- Zoro # G410987806
- UPC # 00195057628915
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 1 1/2 in |
Pitch Diameter | 3.82 in |
Face Width | 1.812 in |
Outside Diameter | 4.05 in |
Overall Width | 1 13/16 in |
For Belt Trade Size | H |
Details
Material | Cast Iron |
Standards | REACH, RoHS |
Tooth Shape | Trapezoidal |
Number of Teeth | 24 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Item | TRAP Timing Belt Pulley |
Weight | 2.82 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Belt Series | H |
For Use With | 0.5 in Trapezoidal Pitch |
Number of Flanges | 2 |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NBP01, Return Line, 10 micron, Outside-In (MF0062273)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- Zoro Select Pulleys & Sheaves