Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD24H100
Zoro # G610987743
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH, RoHS
- For Bushing Type Quick Detachable
- Minimum Bore Diameter 1/2 in
- For Belt Width 1 in
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD24H100
- Zoro # G610987743
- UPC # 00195057627994
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
For Belt Width | 1 in |
For Bushing Size | SDS |
For Belt Trade Size | H |
Overall Width | 1 5/16 in |
Face Width | 1.312 in |
Outside Diameter | 4.05 in |
Pitch Diameter | 3.82 in |
Details
Standards | REACH, RoHS |
Item | TRAP Timing Belt Pulley |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Material | Cast Iron |
Number of Teeth | 24 |
Material Fabrication | Cast |
Weight | 2.14 lb |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Number of Flanges | 2 |
Tooth Shape | Trapezoidal |
For Use With | 0.5 in Trapezoidal Pitch |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Width 1.312 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00033S Fan Motor, Outdoor (0131P00033)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- DAYTON 410J6 Micro Ribbed V-Belt, 41" Outside Length, 9/16" Top Width, 6 Ribs (3X707)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- Zoro Select Pulleys & Sheaves