Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD22H300
Zoro # G610987736
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- For Bushing Size SD
- Minimum Bore Diameter 1/2 in
- Tooth Shape Trapezoidal
- For Bushing Type Quick Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD22H300
- Zoro # G610987736
- UPC # 00195057630260
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Bushing Size | SD |
Minimum Bore Diameter | 1/2 in |
For Belt Trade Size | H |
For Belt Width | 3 in |
Face Width | 3.375 in |
Outside Diameter | 3.735 in |
Overall Width | 3 3/8 in |
Pitch Diameter | 3.501 in |
Details
Material | Cast Iron |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
For Bushing Type | Quick Detachable |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.5 in |
For Use With | 0.5 in Trapezoidal Pitch |
Material Fabrication | Cast |
Number of Teeth | 22 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH, RoHS |
Finish | Black Oxide |
Weight | 4.73 lb |
Number of Flanges | 2 |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage (1LPW2)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- Zoro Select Pulleys & Sheaves