Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD22H200
Zoro # G910987863
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size H
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Face Width 2.344 in
- Material Fabrication Cast
- Tooth Shape Trapezoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD22H200
- Zoro # G910987863
- UPC # 00195057629653
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Face Width | 2.344 in |
For Belt Width | 2 in |
Outside Diameter | 3.735 in |
For Bushing Size | SD |
Overall Width | 2 11/32 in |
Pitch Diameter | 3.501 in |
Minimum Bore Diameter | 1/2 in |
Details
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Material Fabrication | Cast |
Tooth Shape | Trapezoidal |
For Use With | 0.5 in Trapezoidal Pitch |
Standards | REACH, RoHS |
Pitch | 0.5 in |
For Belt Series | H |
Item | TRAP Timing Belt Pulley |
Weight | 3.09 lb |
Material | Cast Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Bushing Type | Quick Detachable |
Number of Teeth | 22 |
Number of Flanges | 2 |
Finish | Black Oxide |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SD, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 70 MFD, 370/440 VAC (USA2228)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- SKF Shaft Repair Sleeve, SS, 1.997 to 2.003in. (99199)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- Zoro Select Pulleys & Sheaves