Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD22H100
Zoro # G810987925
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Trade Size H
- Standards REACH, RoHS
- For Belt Series H
- Face Width 1.312 in
- Weight 1.76 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD22H100
- Zoro # G810987925
- UPC # 00195057627970
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Trade Size | H |
Face Width | 1.312 in |
For Belt Width | 1 in |
Outside Diameter | 3.735 in |
Pitch Diameter | 3.501 in |
For Bushing Size | SDS |
Minimum Bore Diameter | 1/2 in |
Overall Width | 1 5/16 in |
Details
Standards | REACH, RoHS |
For Belt Series | H |
Weight | 1.76 lb |
For Use With | 0.5 in Trapezoidal Pitch |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 22 |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Pitch | 0.5 in |
For Bushing Type | Quick Detachable |
Material Fabrication | Cast |
Material | Cast Iron |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Face Width 1.312 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- ENERPAC P39RVK, REPAIR KIT, RELEASE VALVE, ULTIMA (P39RVK)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- Zoro Select Pulleys & Sheaves