Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD18H200
Zoro # G610987903
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 2.865 in
- Tooth Shape Trapezoidal
- For Belt Width 2 in
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD18H200
- Zoro # G610987903
- UPC # 00195057629639
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 2.865 in |
For Belt Width | 2 in |
Outside Diameter | 3.1 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | SH |
For Belt Trade Size | H |
Overall Width | 2 11/32 in |
Face Width | 2.344 in |
Details
Tooth Shape | Trapezoidal |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Pitch | 0.5 in |
Item | TRAP Timing Belt Pulley |
Material | Steel |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 18 |
Finish | Black Oxide |
Number of Flanges | 2 |
For Belt Series | H |
Standards | REACH, RoHS |
Weight | 1.99 lb |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 3.1 in, Pitch 0.5 in, Pitch Diameter 2.865 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- DIXON Coupler, Brass, 1/4 In Push Lock, 1/4 Body (2FB2-B)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1/2-in. Bre, Fnshd Bre w/Set Scrw No Keyway, 3.15-in. OD (1VP34 X 1/2)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (90X110X12 CRW1 R)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- Zoro Select Timing Belt Pulleys