Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD16H200
Zoro # G110987861
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1/2 in
- Face Width 2.344 in
- Material Steel
- Weight 2.18 lb
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD16H200
- Zoro # G110987861
- UPC # 00195057629622
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 1/2 in |
Face Width | 2.344 in |
For Bushing Size | JA |
Overall Width | 2 11/32 in |
For Belt Trade Size | H |
For Belt Width | 2 in |
Pitch Diameter | 2.546 in |
Outside Diameter | 2.78 in |
Details
Material | Steel |
Weight | 2.18 lb |
Standards | REACH, RoHS |
For Belt Series | H |
For Bushing Type | Quick Detachable |
For Use With | 0.5 in Trapezoidal Pitch |
Finish | Black Oxide |
Pitch | 0.5 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Number of Teeth | 16 |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON 2/B74 Banded V-Belt, 77-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFA3)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- Zoro Select Pulleys & Sheaves