Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD16H150
Zoro # G110987922
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Face Width 1.812 in
- For Belt Trade Size H
- Pitch 0.5 in
- Overall Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD16H150
- Zoro # G110987922
- UPC # 00195057628878
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1.812 in |
For Belt Trade Size | H |
Overall Width | 1 13/16 in |
Pitch Diameter | 2.546 in |
For Bushing Size | JA |
Minimum Bore Diameter | 1/2 in |
For Belt Width | 1 1/2 in |
Outside Diameter | 2.78 in |
Details
Tooth Shape | Trapezoidal |
Pitch | 0.5 in |
For Bushing Type | Quick Detachable |
Number of Teeth | 16 |
For Use With | 0.5 in Trapezoidal Pitch |
Material | Steel |
Standards | REACH, RoHS |
For Belt Series | H |
Number of Flanges | 2 |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 1.07 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 1 1/2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 16, Outside Diameter 2.78 in, Pitch 0.5 in, Pitch Diameter 2.546 in, Face Width 1.812 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET A28.5 or 4L305 Replacement V Belt 1/2 x 30.5in (OTB40-0190)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 25 w 1 (LP1425AFZ)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- MELLING S868 Stock Engine Timing Camshaft Sprocket (S868)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- Zoro Select Pulleys & Sheaves