Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD14H200
Zoro # G110987915
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 2.344 in
- Weight 1.44 lb
- Finish Black Oxide
- Minimum Bore Diameter 1/2 in
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QD14H200
- Zoro # G110987915
- UPC # 00195057629615
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 2.344 in |
Minimum Bore Diameter | 1/2 in |
Overall Width | 2 11/32 in |
For Belt Trade Size | H |
Outside Diameter | 2.461 in |
For Belt Width | 2 in |
Pitch Diameter | 2.228 in |
For Bushing Size | JA |
Details
Weight | 1.44 lb |
Finish | Black Oxide |
Pitch | 0.5 in |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
For Use With | 0.5 in Trapezoidal Pitch |
Material | Steel |
Number of Teeth | 14 |
For Bushing Type | Quick Detachable |
For Belt Series | H |
Tooth Shape | Trapezoidal |
Standards | REACH, RoHS |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 2 in, For Bushing Size JA, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Steel, Minimum Bore Diameter 1/2 in, Number of Teeth 14, Outside Diameter 2.461 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.13" L, 6000 psi (1/4 GG-SS)
- TRITAN Radial Open Bearing, PS, 20mm, 6204 (6204/C3)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- MCGILL CF Series, Cam Follower, #CF1-1/2SB (CF1-1/2SB)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- Zoro Select Pulleys & Sheaves