Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Pitch
Mfr # QD120H300
Zoro # G310987920
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Material Cast Iron
- Minimum Bore Diameter 7/8 in
- Number of Teeth 120
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QD120H300
- Zoro # G310987920
- UPC # 00195057630406
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Minimum Bore Diameter | 7/8 in |
Overall Width | 3 3/8 in |
For Belt Width | 3 in |
Pitch Diameter | 19.099 in |
Outside Diameter | 19.045 in |
Face Width | 3.375 in |
For Bushing Size | E |
For Belt Trade Size | H |
Details
Tooth Shape | Trapezoidal |
Material | Cast Iron |
Item | TRAP Timing Belt Pulley |
Number of Teeth | 120 |
Finish | Black Oxide |
For Bushing Type | Quick Detachable |
Pitch | 0.5 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Flanges | 0 |
Weight | 51 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material Fabrication | Cast |
Standards | REACH, RoHS |
For Use With | 0.5 in Trapezoidal Pitch |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, For Belt Series H, For Belt Width 3 in, For Bushing Size E, For Bushing Type Quick Detachable, For Use With 0.5 in Trapezoidal Pitch, Material Cast Iron, Minimum Bore Diameter 7/8 in, Number of Teeth 120, Outside Diameter 19.045 in, Pitch 0.5 in, Pitch Diameter 19.099 in, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL802N)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 180 Teeth, 36mm (8GTR-1440-36)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- Zoro Select Pulleys & Sheaves