Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 16LF100X1/2
Zoro # G610987552
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Shape Trapezoidal
- Number of Set Screws 1
- Material Steel
- Overall Width 1 3/4 in
- Weight 1.11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16LF100X1/2
- Zoro # G610987552
- UPC # 00195057627093
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 1 3/4 in |
Pitch Diameter | 1.91 in |
For Belt Width | 1 in |
Outside Diameter | 2.125 in |
Hub Diameter | 1 7/16 in |
Face Width | 1.25 in |
Bore Diameter | 1/2 in |
Set Screw Size | 1/4"-20 |
For Belt Trade Size | L |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 16, Outside Diameter 2.125 in, Pitch 0.375 in, Pitch Diameter 1.91 in, Bore Type Fixed, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 7/16 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1-Ph (FE1036SU)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- Zoro Select Timing Belt Pulleys