Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 15LF100X1/2
Zoro # G910987627
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Set Screws 1
- Bore Diameter 1/2 in
- Number of Flanges 2
- Material Steel
- Pitch Diameter 1.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15LF100X1/2
- Zoro # G910987627
- UPC # 00195057627062
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Diameter | 1/2 in |
Pitch Diameter | 1.79 in |
Overall Width | 1 3/4 in |
For Belt Width | 1 in |
Outside Diameter | 2.031 in |
For Belt Trade Size | L |
Set Screw Size | 1/4"-20 |
Hub Diameter | 1 11/32 in |
Face Width | 1.25 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC71083GB, Return Line, 3 micron, Inside-Out (MF0063401)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- Zoro Select Pulleys & Sheaves