Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 15LF075X1/2
Zoro # G110987625
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Width 3/4 in
- Tooth Shape Trapezoidal
- Weight 0.83 lb
- For Use With L Belts
- Face Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15LF075X1/2
- Zoro # G110987625
- UPC # 00195057625952
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 3/4 in |
Face Width | 1 in |
Overall Width | 1 1/2 in |
Bore Diameter | 1/2 in |
Set Screw Size | 1/4"-20 |
Pitch Diameter | 1.79 in |
Outside Diameter | 2.031 in |
Hub Diameter | 1 11/32 in |
For Belt Trade Size | L |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 15, Outside Diameter 2.031 in, Pitch 0.375 in, Pitch Diameter 1.79 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 11/32 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Adapter, O.D. 5/8 In., PK5 (30D495)
- LEWMAR Pro-Series Bearings Kit (66000103)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- Zoro Select Timing Belt Pulleys