Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 14LF075X1/2
Zoro # G810987543
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Fixed
- Finish Black Oxide
- Standards REACH Certified, RoHS Compliant
- For Belt Series L
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14LF075X1/2
- Zoro # G810987543
- UPC # 00195057625938
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
For Belt Width | 3/4 in |
Set Screw Size | 1/4"-20 |
Bore Diameter | 1/2 in |
Pitch Diameter | 1.671 in |
Overall Width | 1 1/2 in |
Hub Diameter | 1 1/8 in |
Face Width | 1 in |
For Belt Trade Size | L |
Outside Diameter | 1.906 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 14, Outside Diameter 1.906 in, Pitch 0.375 in, Pitch Diameter 1.671 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- BREEZE Hose Clamp, HD, SAE 20,410SS, PK10 (200 20 H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 6 micron (ZX-932629Q)
- CAMPBELL HAUSFELD Check Valve 3/4 x 3/4 (CV003205AV)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- Zoro Select Timing Belt Pulleys