Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 13LF100X1/2
Zoro # G010987602
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
- Set Screw Size 1/4"-20
- Pitch 0.375 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13LF100X1/2
- Zoro # G010987602
- UPC # 00195057627024
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Set Screw Size | 1/4"-20 |
Face Width | 1.25 in |
Overall Width | 1 3/4 in |
For Belt Width | 1 in |
Hub Diameter | 1 1/8 in |
Pitch Diameter | 1.552 in |
Bore Diameter | 1/2 in |
For Belt Trade Size | L |
Outside Diameter | 1.781 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 1 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 13, Outside Diameter 1.781 in, Pitch 0.375 in, Pitch Diameter 1.552 in, Bore Type Fixed, Face Width 1.25 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 1/8 in, Hub Projection 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1/2in.Bore dia, 50 Groove (Y-50S-MPB)
- CONTINENTAL CONTITECH 2/BX71 Banded Cogged V-Belt, 74" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX71)
- SPEEDAIRE Lubricator Bowl, For Standard Lubricators (1AKJ1)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- Zoro Select Timing Belt Pulleys