Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1/2 in Bore Dia.
Mfr # 12LF075X1/2
Zoro # G510987607
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Series L
- Number of Set Screws 1
- Face Width 1 in
- Hub Diameter 1 in
- Pitch Diameter 1.432 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12LF075X1/2
- Zoro # G510987607
- UPC # 00195057625877
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 1 in |
Hub Diameter | 1 in |
Pitch Diameter | 1.432 in |
Overall Width | 1 1/2 in |
Outside Diameter | 1.656 in |
Set Screw Size | 1/4"-20 |
For Belt Width | 3/4 in |
For Belt Trade Size | L |
Bore Diameter | 1/2 in |
Description
TRAP Timing Belt Pulley, Bore Diameter 1/2 in, For Belt Series L, For Belt Width 3/4 in, For Use With L Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 12, Outside Diameter 1.656 in, Pitch 0.375 in, Pitch Diameter 1.432 in, Bore Type Fixed, Face Width 1 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size L, Hub Diameter 1 in, Hub Projection 1/2 in, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- PRIMEFIT 1/4" Mini Air Filter (F1401)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- ABB 10' Non-Metalic Hose (13619)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- Zoro Select Timing Belt Pulleys