Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 28H200-6FS10
Zoro # G410987479
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Wide Belts
- Overall Width 3 3/8 in
- Hub Projection 1 1/16 in
- Number of Teeth 28
- For Belt Series H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28H200-6FS10
- Zoro # G410987479
- UPC # 00195057629592
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 3/8 in |
Face Width | 2.344 in |
Bore Diameter | 1 in |
For Belt Trade Size | H |
Hub Diameter | 3 1/2 in |
Pitch Diameter | 4.456 in |
For Belt Width | 2 in |
Outside Diameter | 4.687 in |
Details
For Use With | 2 in Wide Belts |
Hub Projection | 1 1/16 in |
Number of Teeth | 28 |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Weight | 11.01 lb |
Material | Ductile Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Flanges | 2 |
Pitch | 0.5 in |
Standards | REACH Certified, RoHS Compliant |
Finish | Black Oxide |
Bore Type | Plain |
Item | TRAP Timing Belt Pulley |
Tooth Shape | Trapezoidal |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 1/2 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Coupler 3/8" x 3/8" STD Hose Barb 10PCS (TC3838BS-B10-P)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- FESTO Compact Cylinder ADN-32-5-A-P-A (ADN-32-5-A-P-A)
- ARO Valve, Limit, 1/8 In (401-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- Zoro Select Timing Belt Pulleys