Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 26H200-6FS10
Zoro # G610987439
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.56 lb
- Hub Diameter 3 3/8 in
- Finish Black Oxide
- For Belt Width 2 in
- Number of Flanges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26H200-6FS10
- Zoro # G610987439
- UPC # 00195057629585
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 3 3/8 in |
For Belt Width | 2 in |
Outside Diameter | 4.369 in |
Face Width | 2.344 in |
Overall Width | 3 3/8 in |
For Belt Trade Size | H |
Pitch Diameter | 4.138 in |
Bore Diameter | 1 in |
Details
Weight | 9.56 lb |
Finish | Black Oxide |
Number of Flanges | 2 |
For Use With | 2 in Wide Belts |
Tooth Shape | Trapezoidal |
Item | TRAP Timing Belt Pulley |
Pitch | 0.5 in |
Hub Projection | 1 1/16 in |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 26 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Ductile Iron |
For Belt Series | H |
Bore Type | Plain |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 3/8 in, Hub Projection 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 14-5M09M6FA6, Timing Pulley, Aluminum, Clear Anodized (14-5M09M6FA6)
- Zoro Select Pulleys & Sheaves