Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 22H300-6FS10
Zoro # G110987533
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 5/16 in
- Pitch Diameter 3.501 in
- For Belt Trade Size H
- Standards REACH Certified, RoHS Compliant
- Weight 8.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H300-6FS10
- Zoro # G110987533
- UPC # 00195057630208
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 4 5/16 in |
Pitch Diameter | 3.501 in |
For Belt Trade Size | H |
Face Width | 3.375 in |
For Belt Width | 3 in |
Hub Diameter | 2 3/4 in |
Bore Diameter | 1 in |
Outside Diameter | 3.735 in |
Details
Standards | REACH Certified, RoHS Compliant |
Weight | 8.5 lb |
Item | TRAP Timing Belt Pulley |
Bore Type | Plain |
Number of Flanges | 2 |
Finish | Black Oxide |
Pitch | 0.5 in |
Number of Teeth | 22 |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Tooth Shape | Trapezoidal |
Material | Steel |
Hub Projection | 15/16 in |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 3 in, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/4 in, Hub Projection 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 67.2 in L Outside (BX64)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- Zoro Select Pulleys & Sheaves