Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 22H200-6FS10
Zoro # G210987433
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Hub Projection 15/16 in
- Overall Width 3 1/4 in
- Material Ductile Iron
- Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22H200-6FS10
- Zoro # G210987433
- UPC # 00195057629561
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Overall Width | 3 1/4 in |
Pitch Diameter | 3.501 in |
Face Width | 2.344 in |
For Belt Width | 2 in |
For Belt Trade Size | H |
Outside Diameter | 3.735 in |
Bore Diameter | 1 in |
Hub Diameter | 2 3/4 in |
Details
Standards | REACH Certified, RoHS Compliant |
Hub Projection | 15/16 in |
Material | Ductile Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Number of Teeth | 22 |
Number of Flanges | 2 |
Weight | 6.27 lb |
Pitch | 0.5 in |
Bore Type | Plain |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
For Belt Series | H |
Item | TRAP Timing Belt Pulley |
For Use With | 2 in Wide Belts |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 22, Outside Diameter 3.735 in, Pitch 0.5 in, Pitch Diameter 3.501 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 3/4 in, Hub Projection 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.15" OD (483B)
- ZORO SELECT Brush (900015.08)
- BANDO Power King Combo, Bm133, 2B133 (2B133)
- FESTO Push-In Fitting QSM-M5-6 (QSM-M5-6)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- Zoro Select Timing Belt Pulleys