Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 21H300-6FS10
Zoro # G610987477
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 3.375 in
- Pitch 0.5 in
- Tooth Shape Trapezoidal
- Pitch Diameter 3.342 in
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H300-6FS10
- Zoro # G610987477
- UPC # 00195057630192
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Face Width | 3.375 in |
Pitch Diameter | 3.342 in |
Overall Width | 4 3/16 in |
Bore Diameter | 1 in |
Outside Diameter | 3.574 in |
For Belt Trade Size | H |
Hub Diameter | 2 5/8 in |
For Belt Width | 3 in |
Details
Pitch | 0.5 in |
Tooth Shape | Trapezoidal |
Number of Teeth | 21 |
Number of Flanges | 2 |
Weight | 8.12 lb |
Bore Type | Plain |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Finish | Black Oxide |
Item | TRAP Timing Belt Pulley |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Hub Projection | 13/16 in |
For Belt Series | H |
For Use With | 3 in Wide Belts |
Material | Steel |
Standards | REACH Certified, RoHS Compliant |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Steel, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 3.574 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 5/8 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- Zoro Select Timing Belt Pulleys