Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 in Bore Dia.
Mfr # 21H200-6FS10
Zoro # G310987432
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Wide Belts
- Tooth Shape Trapezoidal
- Pitch Diameter 3.342 in
- Hub Diameter 2 5/8 in
- Outside Diameter 3.574 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21H200-6FS10
- Zoro # G310987432
- UPC # 00195057629554
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 3.342 in |
Hub Diameter | 2 5/8 in |
Outside Diameter | 3.574 in |
For Belt Width | 2 in |
For Belt Trade Size | H |
Face Width | 2.344 in |
Overall Width | 3 1/8 in |
Bore Diameter | 1 in |
Details
For Use With | 2 in Wide Belts |
Tooth Shape | Trapezoidal |
Finish | Black Oxide |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Weight | 5.51 lb |
For Belt Series | H |
Standards | REACH Certified, RoHS Compliant |
Material | Ductile Iron |
Number of Flanges | 2 |
Pitch | 0.5 in |
Hub Projection | 13/16 in |
Bore Type | Plain |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 21 |
Item | TRAP Timing Belt Pulley |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 in, For Belt Series H, For Belt Width 2 in, For Use With 2 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 21, Outside Diameter 3.574 in, Pitch 0.5 in, Pitch Diameter 3.342 in, Bore Type Plain, Face Width 2.344 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 2 5/8 in, Hub Projection 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Gray, 1/4", PK50 (49426-G)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- WD-40 WD40 20OZ Trigger Pro (490108)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- Zoro Select Pulleys & Sheaves