Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 1/8" Bore Dia.
Mfr # 28H300-6FS11
Zoro # G810987482
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 28
- Weight 14.45 lb
- Number of Flanges 2
- Finish Black Oxide
- Pitch Diameter 4.456 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28H300-6FS11
- Zoro # G810987482
- UPC # 00195057630246
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Diameter | 4.456 in |
For Belt Trade Size | H |
Overall Width | 4 7/16 in |
Face Width | 3.375 in |
Outside Diameter | 4.687 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 3 1/2 in |
For Belt Width | 3 in |
Details
Number of Teeth | 28 |
Weight | 14.45 lb |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Finish | Black Oxide |
Tooth Shape | Trapezoidal |
Standards | REACH Certified, RoHS Compliant |
For Use With | 3 in Wide Belts |
Bore Type | Plain |
Hub Projection | 1 1/16 in |
For Belt Series | H |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.5 in |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Material | Ductile Iron |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 1/8 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 28, Outside Diameter 4.687 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- FESTO Exhaust Air Flow Control Valve GRE-1/4-NPT (GRE-1/4-NPT)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4M)
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- Zoro Select Pulleys & Sheaves