Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 1/8" Bore Dia.
Mfr # 26H300-6FS11
Zoro # G910987504
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 3 3/8 in
- For Belt Width 3 in
- Tooth Shape Trapezoidal
- Resistance Properties Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant
- Pitch 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 26H300-6FS11
- Zoro # G910987504
- UPC # 00195057630239
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Hub Diameter | 3 3/8 in |
For Belt Width | 3 in |
For Belt Trade Size | H |
Bore Diameter | 1 1/8 in |
Face Width | 3.375 in |
Pitch Diameter | 4.138 in |
Overall Width | 4 7/16 in |
Outside Diameter | 4.369 in |
Details
Tooth Shape | Trapezoidal |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Pitch | 0.5 in |
Weight | 12.49 lb |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
For Use With | 3 in Wide Belts |
For Belt Series | H |
Finish | Black Oxide |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Bore Type | Plain |
Number of Teeth | 26 |
Material | Ductile Iron |
Hub Projection | 1 1/16 in |
Standards | REACH Certified, RoHS Compliant |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 1/8 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 26, Outside Diameter 4.369 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- NU-CALGON Corrosion Inhibitor (4299-T8)
- NORGREN Filter/Diaphragm Kit (3820-02)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- Zoro Select Timing Belt Pulleys