Shop All Timing Belt Pulleys
Zoro Select
TRAP Timing Belt Pulley, 1 1/8" Bore Dia.
Mfr # 24H300-6FS11
Zoro # G810987574
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 in Wide Belts
- Pitch 0.5 in
- Finish Black Oxide
- Weight 10.03 lb
- Outside Diameter 4.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24H300-6FS11
- Zoro # G810987574
- UPC # 00195057630222
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Diameter | 4.05 in |
For Belt Trade Size | H |
Pitch Diameter | 3.82 in |
Face Width | 3.375 in |
Hub Diameter | 3 in |
Bore Diameter | 1 1/8 in |
Overall Width | 4 5/16 in |
For Belt Width | 3 in |
Details
For Use With | 3 in Wide Belts |
Pitch | 0.5 in |
Finish | Black Oxide |
Weight | 10.03 lb |
Tooth Shape | Trapezoidal |
Number of Teeth | 24 |
Resistance Properties | Chemical Resistant, Cut Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Bore Type | Plain |
Number of Flanges | 2 |
Item | TRAP Timing Belt Pulley |
Material | Ductile Iron |
Features | Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility |
Hub Projection | 15/16 in |
For Belt Series | H |
Description
TRAP Timing Belt Pulley, Bore Diameter 1 1/8 in, For Belt Series H, For Belt Width 3 in, For Use With 3 in Wide Belts, Material Ductile Iron, Maximum Bore Diameter Not Applicable, Number of Teeth 24, Outside Diameter 4.05 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Bore Type Plain, Face Width 3.375 in, Features Built for High-Torque, Low-Speed Applications, Outperforms Industry Standards, Superb Flexibility, Finish Black Oxide, For Belt Trade Size H, Hub Diameter 3 in, Hub Projection 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 90 (954-05027B)
- SPEEDAIRE Needle Tube (TTR4420449G)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- ALEMITE 31 Ram Stub Pump, 9918A (9918-A)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 150 Teeth, 21mm (8GTR-1200-21)
- BANDO Tl Tb Pulley (1210), Tl18H100 (TL18H100)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- Zoro Select Pulleys & Sheaves