Shop All ABS Pipe Fittings
Zoro Select
Trap Adapter, 2 In Hub x Slip
Mfr # 03382
Zoro # G2205235
original price:
$5.85
22% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Hub x Slip Joint
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03382
- Zoro # G2205235
- UPC # 012871033827
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
For Pipe Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 3/8 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Metal (AB83-X010)
- DANCO Universal Splash Guard (9D00010428)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- SLOAN Repair Kit A163A Guide Repair Kit (5301236)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- ZORO SELECT 90 Deg Street Elbow, 2 In Hub x Spigot (1WHZ7)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- ELKHART PRODUCTS 1.5 in. Sanitary Tee Copper (41357)
- Zoro Select Fittings