Shop All ABS Pipe Fittings
Zoro Select
Trap Adapter, 1-1/2 In Hub x Slip
Mfr # 1WJL6
Zoro # G1935044
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Hub x Slip Joint
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJL6
- Zoro # G1935044
- UPC # 012871033834
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 1/2 in, 1 7/8 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 1 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly Low Flow Bodyspray (1066934-BN)
- AMERICAN STANDARD Spout Mounting Kit, Hampton (M961733-0070A)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- ZORO SELECT San. Street Tee, 2 In Hub x Spigot (1WJH7)
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- Zoro Select Fittings