Shop All ABS Pipe Fittings
Zoro Select
Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot
Mfr # 1WJN2
Zoro # G1786924
original price:
$2.99
4% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Spigot x Slip Joint
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJN2
- Zoro # G1786924
- UPC # 012871034091
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in, 1 7/8 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/4 in, Female, Socket, 1 1/4 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, Elongated, White (K-4731-CA-0)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X10)
- SHARKBITE Push Hose Bib 3/4X3/4 (24621LF)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- ZORO SELECT 22-1/2 Deg Elbow, 3 In Hub (1WJB5)
- ZORO SELECT Cleanout Tee w/Plug, 3 In FNPT x Hub (1WJG6)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- BISSELL HOMECARE Pipe 4 x 2 in. Dia. Hub To Hub ABS Coupling (HO152666)
- Zoro Select Fittings