Shop All ABS Pipe Fittings
Zoro Select
Trap Adap., 1-1/2 Inx1-1/4 In Hub x Slip
Mfr # 1WJL7
Zoro # G2165947
original price:
$2.39
5% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Hub x Slip Joint
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJL7
- Zoro # G2165947
- UPC # 012871033841
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 1/4 in, 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/4 in, Female, Socket, 1 1/4 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- TOTO Push Rod For In Wall Tank Wt17 4M (THU608)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- Zoro Select Fittings