Shop All HVACR Relays
Zoro Select
Transformer Relay, SPNO/SPNC
Mfr # 6AZH4
Zoro # G2783173
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO/SPNC
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6AZH4
- Zoro # G2783173
- UPC # 190735539552
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 1 in |
Overall Length | 1 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Description
Transformer Relay, Application Cooling, Heating, Contact Form SPST, Electrical Connection Type Screw Terminal, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 35 A, Mounting Style Surface, Number of Relays 2, Overall Depth 4 in, Overall Length 1 in, Overall Width 4 in, Resistive Load Current @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20301.11 12PK)
- REVCOR BlowerWhl, Dia 3 13/16 In, Width 2 1/16 In (Q381-206S L)
- COPELAND Compressor, 230V, 1-Phase, 5720 Btu (KALB-015E-CAV-800)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6AZU5)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- ZORO SELECT Transformer Relay, SPDT (6AZH5)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- EMERSON Fan Control Center (90-118E)
- Zoro Select HVACR Relays