Shop All HVACR Relays
Zoro Select
Transformer Relay, SPDT
Mfr # 6AZH5
Zoro # G0472735
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 24
- Transformer Primary (V) 120 V
- Transformer Secondary (V) 24 V
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZH5
- Zoro # G0472735
- UPC # 190735539569
- Country of Origin China
- Category HVACR Relays
Dimensions
Depth (In.) | 4 in |
Height (In.) | 1 in |
Width (In.) | 4 in |
Overall Depth | 4 in |
Overall Length | 1 in |
Overall Width | 4 in |
Description
Transformer Relay, Application Cooling, Heating, Contact Form SPDT, Electrical Connection Type Screw Terminal, Full Load Current @ 120V AC 12 A, Full Load Current @ 240V AC 6 A, Locked Rotor Current @ 120V AC 60 A, Locked Rotor Current @ 240V AC 35 A, Mounting Style Surface, Overall Depth 4 in, Overall Length 1 in, Overall Width 4 in, Resistive Load Current @ 120V AC 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALBOA WATER GROUP Balboa Water 58083 5.5 kw. Heater M7 VS With Studs (BB58083)
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- SUNSTAR HEATING PRODUCTS SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters (3209000)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6AZT9)
- ZORO SELECT Transformer Relay, DPDT (6AZH6)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- IO HVAC CONTROLS Wireless Relay (IO-WR)
- Zoro Select HVACR Relays