Shop All Dock Bumpers
Zoro Select
Trailer/Crane Dock Bumper, Rubber, PK2
Mfr # 2MYR7
Zoro # G1499687
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 4 in
- Overall Width 3 5/8 in
- Overall Depth 3 5/8 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MYR7
- Zoro # G1499687
- UPC # 190735448700
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 4 in |
Overall Width | 3 5/8 in |
Overall Depth | 3 5/8 in |
Access Hole Dia. | 1 1/4 in |
Mounting Hole Dia. | 1 1/4 in |
Bumper Height | 6 1/8 in |
Bumper Width | 3 5/8 in |
Bumper Depth | 4 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 2 |
Item | Dock Bumper |
Mounting Holes O.C. W | 3 1/2 in |
Description
Dock Bumper, Rubber, Overall Height 4 in, Overall Depth 3 5/8 in, Overall Width 3 5/8 in, Rectangular, Bumper Height 6 1/8 in, Bumper Width 3 5/8 in, Bumper Depth 4 in, Mounting Hole Dia. 1/2 in, Mounting Holes O.C. W 3 1/2 in, Number of Mounting Holes 2, Access Hole Dia. 1 1/4 in, Mounting Style Bolt On, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 300 lb., 6 D x 2 In. (1NWT6)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (6412751111)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- ZORO SELECT Dock Bumper, 12x4-1/2x20 In., Rubber (26W575)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- ZORO SELECT Dock Bumper, 20x6x13 In., Rubber (26W595)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- ZORO SELECT Dock Bumper, 10x4-1/2x8-1/2 In., Rubber (3KR36)
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- Zoro Select Dock Bumpers